Shop REFRIGIWEAR

7300 92% Polyester/ 8% Spandex, 120 g Fabric Weight, 31 1/2 in Inseam, Black/Lime, 2XL

  • Mfr # 7300YBLM2XL
  • Zoro # G116059937

product price: 
$
139.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
31 1/2 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7300YBLM2XL
Zoro #
G116059937
UPC #
613983170808
Country of Origin
China

Dimensions

Size
2XL
Maximum Waist Size
46 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Tag Size
46 x 31 1/2 in
Minimum Waist Size
44 in
Fits Chest Size
Water Repellent Finish
Bottle Size
2XL
Size - Alpha
2XL

Details

Color
Black/Lime
Material
92% Polyester/ 8% Spandex
Fabric Weight
120 g
Inseam
31 1/2 in
Gender
Men's
Series
7300
Features
Water Repellent Finish
Lining Material
100% Polyester
Number of Outside Pockets
5
Garment Type
Overalls
Includes Suspenders
Yes
Pocket Locations
Chest
Insulation Material
FrostFlex(TM)
Waist Closure
Zipper
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Bib Overall
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel
Fly Closure Type
Zipper
Back Type
Closed
Temperature Rating
0 Degrees F
Shell Material
92% Polyester/ 8% Spandex
Wire Color
Black/Lime
Container Type
Bib Overall

Description

Grainger Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.