Softshell Jacket

  • Mfr # 3490RBLK2XL
  • Zoro # G824971026
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Size-Body Type
Regular
Collar Style
Stand-Up Collar
Garment Type
Jacket
Hood Style
None
Style
Softshell
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3490RBLK2XL
Zoro #
G824971026
UPC #
613983185345
Country of Origin
India
Item
Jacket
Collar Style
Stand-Up Collar
Garment Type
Jacket
Hood Style
None
Style
Softshell
Waist Style
Inner Drawcord
Standards
OSHA PPE
Cuff Style
Open
Number of Inside Pockets
1
Temperature Rating
-20 Degrees F
Insulation Material
Polyester Fiberfill 120 gsm, Polyester Fiberfill 100 gsm
Fabric Weight
1,070 g/sq m
Wrist Closure
Hook-and-Loop
Includes Lining
Yes
Reversable
No
Includes Hood
No
Material
100% Polyester
Water-Resistant
Yes
Gender
Women's
Front Closure Type
Zipper
Includes Removable Liner
No
Lining Material
Silver Twill
Insulated for Cold Conditions
Yes
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets
3
Cleaning and Care Instructions
Machine Wash
Wind-Resistant
Yes
Color
Black
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Size-Body Type
Regular
Size
2XL
Maximum Chest Size
29 in
Minimum Chest Size
29 in
Length
29 in
Sleeve Length
35 in
Container Size
2XL

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 1,070 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 29 in, Maximum Chest Size 29 in, Size-Body Type Regular

Ratings & reviews