Shop REFRIGIWEAR

Softshell Jacket

  • Mfr # 3491RBLK3XL
  • Zoro # G424971662

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA PPE
Collar Style
Stand-Up Collar
Cleaning and Care Instructions
Machine Wash
Hood Style
None
Insulation Material
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3491RBLK3XL
Zoro #
G424971662
UPC #
613983185505
Country of Origin
India
Item
Jacket
Standards
OSHA PPE
Collar Style
Stand-Up Collar
Cleaning and Care Instructions
Machine Wash
Hood Style
None
Insulation Material
No
Number of Inside Pockets
1
Waist Style
Inner Drawcord
Fabric Weight
495 g/sq m
Gender
Women's
Insulated for Cold Conditions
Yes
Front Closure Type
Zipper
Style
Softshell
Cuff Style
Open
Reversable
No
Lining Material
100% Polyester
Garment Type
Jacket
Temperature Rating
20 Degrees F
Features
Inner Drawcord to Seal Out Drafts, Water-Repellent, Wind-Tight Finish
Color
Black
Material
100% Polyester
Wind-Resistant
Yes
Includes Removable Liner
No
Water-Resistant
Yes
Wrist Closure
Hook-and-Loop
Includes Hood
No
Includes Lining
Yes
Number of Outside Pockets
3
Sensor Body Style
Softshell
Traction Material
100% Polyester

Dimensions

Minimum Chest Size
30 in
Size-Body Type
Regular
Size
3XL
Length
29 in
Maximum Chest Size
30 in
Sleeve Length
35 in
Container Size
3XL

Description

Jacket, Garment Type Jacket, Length Type Hip to CF Bottom Edge, Gender Women's, Sensor Body Style Softshell, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 495 g/sq m, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black, Length 29 in, Maximum Chest Size 30 in, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.