Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Hoodie Navy Small

  • Mfr # 0486RNAVSML

  • Zoro # G1238049


product price: $51.99
/ea

Key Features

Material
Fleece Blend
Fabric Weight
310 g
Features
Front Kangaroo Pocket, Pre-Shrunk Fabric
Number of Outside Pockets
1
Maximum Chest Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0486RNAVSML
Zoro #
G1238049
UPC #
613983021827
Country of Origin
Ghana

Dimensions

Size
S
Maximum Chest Size
36 in
Fits Chest Size
34" to 36"
Sleeve Length
32 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Hoodie Sweatshirt
Color
Navy
Material
Fleece Blend
Fabric Weight
310 g
Features
Front Kangaroo Pocket, Pre-Shrunk Fabric
Number of Outside Pockets
1
Gender
Men's
Application
General Purpose
Insulated for Cold Conditions
No
Insulation Material
Fleece
Pocket Locations
Front
Includes Hood
Yes
Water-Resistant
No
Hood Style
Attached Hood
Fit
Regular Fit
Series
0486
Hood Features
Drawstring Closure
Style
Pullover

Description

Sweatshirt Hoodie Navy Small, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 310 g, Size S, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 34 in, Maximum Chest Size 36 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Front Kangaroo Pocket, Pre-Shrunk Fabric, Fit Regular Fit, Hood Features Drawstring Closure, Insulation Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.