Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt Insulated Quilted Navy Medium

  • Mfr # 0488RNAVMED

  • Zoro # G1238146


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Maximum Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0488RNAVMED
Zoro #
G1238146
UPC #
-
Country of Origin
Ghana

Dimensions

Size
M
Maximum Chest Size
40 in
Fits Chest Size
38" to 40"
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Insulated Quilted Sweatshirt
Color
Navy
Material
Fleece
Fabric Weight
310 g
Features
Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating
Number of Outside Pockets
2
Gender
Men's
Insulated
Yes
Closure Type
Full Zipper Front
Pocket Locations
Front
Includes Hood
Yes
Temperature Rating
Not Rated
Fit
Regular Fit
Series
0488
Insulated for Cold Conditions
Yes
Insulation Material
Quilted Polyester Fiberfill
Hood Style
Attached Hood
Style
Full Zip
Includes Lining
Yes
Application
General Purpose

Description

Sweatshirt Insulated Quilted Navy Medium, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Color Navy, Fabric Weight 310 g, Size M, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Fleece, Application General Purpose, Features Large Front Pockets, Pre-Shrunk Fabric, Soil-Resistant Teflon(R) Coating, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.