
Two-Tone HiVis Crewneck Sweatshirt, 3XL
Mfr # 8455RBLM3XL
Zoro # G216059998
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Application
Job Site
Size-Body Type
Regular
Minimum Chest Size
54 in
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Material
Polyester Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8455RBLM3XL
Zoro #
G216059998
UPC #
613983171911
Country of Origin
Ghana
Dimensions
Size-Body Type
Regular
Minimum Chest Size
54 in
Size
3XL
Maximum Chest Size
56 in
Sleeve Length
37 in
Details
Application
Job Site
Item
Two-Tone HiVis Crewneck Sweatshirt
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Material
Polyester Fleece
Fit
Loose Fit
Color
Black/Lime
Fabric Weight
310 g
Style
Crewneck Sweatshirt
Pocket Locations
Left Sleeve
Number of Outside Pockets
2
Gender
Men's
Cuff Style
Thumb Holes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Hood Style
No Hood
Front Closure Type
None
Series
8455
Includes Hood
No
Temperature Rating
No rating for sweaters
Insulated for Cold Conditions
Yes
Description
Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Black/Lime, Fabric Weight 310 g, Size 3XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.