Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone HiVis Crewneck Sweatshirt, 4XL

  • Mfr # 8455RCOR4XL

  • Zoro # G716059962


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Material
Polyester Fleece
Minimum Chest Size
58 in
Fabric Weight
310 g
Fit
Loose Fit
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8455RCOR4XL
Zoro #
G716059962
UPC #
613983172000
Country of Origin
Ghana

Dimensions

Minimum Chest Size
58 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Size
4XL
Sleeve Length
38 in

Details

Material
Polyester Fleece
Fabric Weight
310 g
Item
Two-Tone HiVis Crewneck Sweatshirt
Fit
Loose Fit
Pocket Locations
Left Sleeve
Gender
Men's
Application
Job Site
Number of Outside Pockets
2
Color
Charcoal/Orange
Style
Crewneck Sweatshirt
Features
Crewneck for Safety, Kangaroo Hand-Warmer Pocket
Cuff Style
Thumb Holes
Insulated for Cold Conditions
Yes
Hood Style
No Hood
Series
8455
Includes Hood
No
Front Closure Type
None
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Temperature Rating
No rating for sweaters

Description

Two-Tone HiVis Crewneck Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Charcoal/Orange, Fabric Weight 310 g, Size 4XL, Front Closure Type None, Style Crewneck Sweatshirt, Number of Outside Pockets 2, Includes Hood No, Hood Style No Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Polyester Fleece, Application Job Site

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.