Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Insulated Jacket, Polyester, Zipper, Navy, S

  • Mfr # 0925RNAVSML

  • Zoro # G6045142


product price: $63.99
/ea

Key Features

Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0925RNAVSML
Zoro #
G6045142
UPC #
613983082644
Country of Origin
China

Dimensions

Size
S
Length
24 in
Fits Chest Size
34 to 36 in
Size-Body Type
Regular
Sleeve Length
32 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in

Details

Item
Insulated Jacket
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Closure Type
Zipper
Gender
Unisex
Lining Material
Polyester
Number of Pockets
0-3
Number of Outside Pockets
2
Insulated
Yes
Number of Inside Pockets
1
Features
Durable, Lightweight
Temperature Rating
Down to 15 Degrees F
Insulation Material
Polyester
Cuff Style
Knit
Wind-Resistant
Yes
Collar Style
Stand-Up
Includes Hood
No
Insulated for Cold Conditions
Yes
Hood Style
None
Series
0925
Water-Resistant
Yes
Style
Jacket
Garment Type
Jacket
Includes Lining
Yes

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material Polyester, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.