
Unisex Moc Toe Hiker Black, Black, 7, 1255
Mfr # 1255CBLK070
Zoro # G516059926
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Color
Black
Style Number
1255
Waterproof
Yes
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1255CBLK070
Zoro #
G516059926
UPC #
613983172949
Country of Origin
Cambodia
Dimensions
Size
7
Overall Height
7 in
Width
D
Description
Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Black, Size 7, Static Dissipative No, Style Number 1255, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.