Unisex Moc Toe Hiker Brown, Brown, 10 1/2, 1255

  • Mfr # 1255CBRN105

  • Zoro # G116059944


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Gender
Unisex
Color
Brown
Style Number
1255
Waterproof
Yes
ASTM Standards Met
Electrical Hazard (EH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255CBRN105
Zoro #
G116059944
UPC #
613983173120
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Overall Height
7 in
Width
D

Details

Item
Moc Toe Hiker Brown
Gender
Unisex
Color
Brown
Style Number
1255
Waterproof
Yes
ASTM Standards Met
Electrical Hazard (EH)
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Non-Marking Sole
Yes
Style Family
Hiker Boot
Insulation Technology
VitaComfort
Insulated
Yes
Conductive
Yes
Metatarsal Guard
No
Upper Material
Leather
Completely Non Metallic
Yes
Insulation Weight
200 g
Static Dissipative
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Construction
Welted
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Maximum Heat Rating
0 Degrees F
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Closure
Lace Up

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive Yes, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 1255, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.