Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Jacket size M
Mfr # 0925RNAVMED
Zoro # G6041067
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Closure Type Zipper
- Length 24 in
Product Information
- Brand Refrigiwear
- MFR # 0925RNAVMED
- Zoro # G6041067
- UPC # 613983082651
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 24 in |
Fits Chest Size | 38 to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Sleeve Length | 33 in |
Size-Body Type | Regular |
Details
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material Polyester, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- MIGHTY LINE Floor Marking Tape, Roll, Green, Solid, PVC (3RG)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- Refrigiwear Workwear