Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Vest size L
Mfr # 0912RNAVLAR
Zoro # G6031440
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Length 25 in
- Material Polyester
- Lining Material Polyester
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Refrigiwear
- MFR # 0912RNAVLAR
- Zoro # G6031440
- UPC # 613983082583
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 25 in |
Size | L |
Fits Chest Size | 42 in to 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Details
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 15 Degrees F, Material Polyester, Style Vest, Includes Lining Yes, Lining Material Polyester, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 25 in, Minimum Chest Size 42 in, Size-Body Type Regular, Size L, Maximum Chest Size 44 in, Application General Purpose, Features For Sub Freezing Temperature, Insulation Material Polyester, Series 0912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Rd/Slvr/Blk, 1000ft x 3 In (RB3103R21-200)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- SIGNMISSION Equipment Rental Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Equipment Rental (C-1216-DS-Equipment Rental)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- Refrigiwear Workwear