Unisex Waterproof Boot, Steel Toe, Green, 11
- Mfr # 1205SGRN110
- Zoro # G216059837
product price:Â
$
38.15
/ea
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Upper Material
PVC, Rubber
Heel Style
Defined Heel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1205SGRN110
- Zoro #
- G216059837
- UPC #
- 613983173380
- Country of Origin
- China
Dimensions
- Size
- 11
- Boot Height
- 16 in
- Height Adjustment
- Non-Adjustable
- Fits Chest Size
- ASTM Steel Safety Toe
Description
Waterproof Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.