Shop REFRIGIWEAR
See all product information
Create Account
Waterproof Gloves, Latex, Sandy, 3/4, M, 1 PR
- Mfr # 2168VORGMED
- Zoro # G611363393
product price:Â
$
10.49
/pr
Key Features
Glove Coating Material
Latex
Glove Coating Coverage
4-Mar
Silicone-Free
Yes
Glove Coating Finish
Sandy
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- M
- Thickness
- 15 ga
- Glove Length
- 10.75 in
- Size- Alpha
- M
Description
Waterproof Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Polyester, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.