
Women's 6 in Composite Toe Hiker, 8, Leather, Black, 136C
Mfr # 136CRBLK080
Zoro # G7605675
product price:Â $179.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
136C
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
136CRBLK080
Zoro #
G7605675
UPC #
613983089261
Country of Origin
China
Dimensions
Size
8
Details
Item
Women's 6 in Composite Toe Hiker
Toe Type
Composite
Color
Black
Style Number
136C
Waterproof
Yes
Upper Material
Leather
Description
The Women's Black Widow leather boot has 200g Thinsulate insulation, a 6" nylon and leather upper, Vibram dual density outsole with IceTrek, ASTM composite safety toe, is waterproof, has VitaComfort anti-fatigue layer, increaded 360 degree cushioning, and is electric shock rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.