Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gender Women's
  • Material 100% Polyester
  • Hood Style None
  • Lining Material 100% Polyester
  • Style Softshell Jacket
See all product information

Product Information

Dimensions

Size M
Length 23 in
Size-Body Type Regular
Maximum Chest Size 39 in
Minimum Chest Size 37 in

Details

Color Black/Lime
Gender Women's
Material 100% Polyester
Hood Style None
Lining Material 100% Polyester
Style Softshell Jacket
Item Insulated Softshell Jacket
Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
Fabric Weight 320 g/mm
Number of Inside Pockets 0
Number of Outside Pockets 3
Water-Resistant Yes
Collar Style Stand-Up
Insulated for Cold Conditions Yes
Includes Lining Yes
Waist Style Draw Cord
Front Closure Type Zipper
Wind-Resistant Yes
Includes Hood No
Garment Type Jacket
Temperature Rating -20 Degrees F
Includes Removable Liner No

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Lime, Length 23 in, Maximum Chest Size 39 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.