Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Polyester
  • Gender Women's
  • Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
  • Hood Style None
  • Style Softshell Jacket
See all product information

Product Information

Dimensions

Length 25 in
Size 2XL
Minimum Chest Size 48 in
Maximum Chest Size 51 in
Size-Body Type Regular

Details

Item Insulated Softshell Jacket
Material 100% Polyester
Gender Women's
Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
Hood Style None
Style Softshell Jacket
Lining Material 100% Polyester
Fabric Weight 320 g/mm
Number of Inside Pockets 0
Color Black/Orange
Number of Outside Pockets 3
Water-Resistant Yes
Collar Style Stand-Up
Includes Hood No
Front Closure Type Zipper
Insulated for Cold Conditions Yes
Includes Removable Liner No
Temperature Rating -20 Degrees F
Includes Lining Yes
Waist Style Draw Cord
Wind-Resistant Yes
Garment Type Jacket

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Orange, Length 25 in, Maximum Chest Size 51 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.