Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Outside Pockets 3
  • Number of Inside Pockets 0
  • Fabric Weight 320 g/mm
  • Lining Material 100% Polyester
  • Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
See all product information

Product Information

Dimensions

Size L
Length 23 in
Size-Body Type Regular
Minimum Chest Size 40 in
Maximum Chest Size 43 in

Details

Color Black/Orange
Number of Outside Pockets 3
Number of Inside Pockets 0
Fabric Weight 320 g/mm
Lining Material 100% Polyester
Item Insulated Softshell Jacket
Features Full Zip, Inset Thumb-Hole Cuffs with Adjustable Outer Cuffs, Reflective Piping for Added Visibility, Silver Twill Heat-Reflecting Lining
Gender Women's
Hood Style None
Material 100% Polyester
Style Softshell Jacket
Water-Resistant Yes
Includes Lining Yes
Temperature Rating -20 Degrees F
Front Closure Type Zipper
Collar Style Stand-Up
Waist Style Draw Cord
Includes Removable Liner No
Includes Hood No
Garment Type Jacket
Wind-Resistant Yes
Insulated for Cold Conditions Yes

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Orange, Length 23 in, Maximum Chest Size 43 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.