Wool Glove Liner, Wool Blend Palm, Green, L/XL

  • Mfr # 0221RGRNLXL

  • Zoro # G7611354


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Color
Green
Palm Material
Wool Blend
Cuff Style
Extended
Series
221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0221RGRNLXL
Zoro #
G7611354
UPC #
613983000327
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
Wool Glove Liner
Color
Green
Palm Material
Wool Blend
Cuff Style
Extended
Series
221

Description

The Wool Liner is 70% green rag wool and 30% nylon, it is a military issue and pre-laundered for softness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.