Shop All Coveralls & Overalls
Refrigiwear
XL, Black, Two-Way Leg Zippers
Mfr # 0640RBLKXLG
Zoro # G0610517
Free Shipping & Returns
$203.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton
- Closure Type Two-Way Leg Zippers
- Inseam 31 in
- Gender Men's
Product Information
- Brand Refrigiwear
- MFR # 0640RBLKXLG
- Zoro # G0610517
- UPC # 613983005421
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Height | 5 ft 7 in |
Tag Size | 42 x 31 |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Maximum Height | 6 ft |
Details
Description
Coverall Comfortguard Coverall Black Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U6-1240-NP_10X7)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- HEXARMOR Hexarmor Apron (AP382)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- CLEMCO Blast Suit, XL (22916)
- Refrigiwear Coveralls & Overalls