Shop REGAL ALTAIR
See all product information
Create Account
50 Gallon Square Gray Plastic Trash Can, Heavy Duty Resin Construction
- Mfr # TC-100-SQ50GR
- Zoro # G623956422
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
20 in
Height
35 in
Container Capacity
50 gal
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-100-SQ50GR
- Zoro #
- G623956422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 20 in
- Height
- 35 in
- Overall Width
- 20 in
Details
- Color
- Gray
- Material
- Plastic
- Item
- Trash Can
- Container Capacity
- 50 gal
Description
This square plastic trash can is designed for high-capacity waste collection in commercial and industrial environments. The 50-gallon capacity makes it suitable for high-traffic areas such as restaurants, schools, and public facilities where large volumes of waste are generated. Constructed from durable resin, the container is built for long-term use in demanding environments. The square footprint allows efficient placement in tight spaces, while the smooth finish simplifies cleaning. It can be used as a standalone unit or with compatible receptacle enclosures for added flexibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.