Shop REGAL BELOIT
See all product information
Create Account
Double Sealed Cam Follower, V-Groove Stud
- Mfr # VCF 3 1/2
- Zoro # G412503493
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
V-Groove
Closure
Double Sealed
Roller Diameter
3-1/2 in
Stud Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCF 3 1/2
- Zoro #
- G412503493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 3-1/2 in
- Stud Diameter
- 0.875 in
- Roller Width
- 1.688 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- V-Groove
- Closure
- Double Sealed
- Stud Type
- Standard
- Rolling Element Rows
- 2
- Bearing Type
- Ball
Description
Cam Follower Bearing; 3-1/2 in. Roller Diameter; 1-11/16 in. Roller Width; V Groove Roller Surface; Stud Type; 7/8 in. Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.