Open Cam Follower, Flat Yoke
- Mfr # CYR 1 1/8
- Zoro # G212504775
product price:Â
$
42.29
/ea
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Roller Width
0.625 in
Bore Diameter
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYR 1 1/8
- Zoro #
- G212504775
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Roller Width
- 0.625 in
- Bore Diameter
- 0.313 in
- Roller Diameter
- 1.125 in
Details
- Item
- Cam Follower
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Open
- Bearing Type
- Needle Roller
Description
Cam Follower Bearing; 5/16 in. Bore; 1-1/8 in. Roller Diameter; 5/8 in. Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.