Shop All Pool Pump Motors
Regal Beloit
Regal Beloit America - Epc UST1152 AO Smith Motor 1.5 HP - 115 - 230 Volt Single Speed Motor
Mfr # UST1152
Zoro # G004050589
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Regal Beloit
- MFR # UST1152
- Zoro # G004050589
- Country of Origin China
- Category Pool Pump Motors
Description
Features
- HP - 1.5 HP
- Speed - Single
- RPM - 3450 RPM
- Volts - 115/230 V
- Amps - 18.6/9.3 amp
- Service Factor - 1
- Total HP - 1.5 HP
- Frame - 56J
- Shaft - Threaded
- Overload Protector - Auto
- Flange - Round
- Dimension - 19.25 x 9.5 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- KEYSHAFT Keyed Shaft, Dia. 5/8 In, 60 In L, CS (5/8 GKS-1045-60)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- REGAL BELOIT Regal Beloit B2848V1 1.65 SF 1HP Full Rated Flanged Motor (B2848V1)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- REGAL BELOIT Regal Beloit America - Epc B230SE AO Smith Motor 2 HP - 115 - 230 Volt Single Speed Motor (B230SE)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- CENTURY Pool Pump Motor, Capacitor-Start, 1, 1/10 HP, 56Z Frame, 3,450/1,725 Nameplate RPM (SDS1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- Regal Beloit Pool Pump Motors