1 x 1 x 1 x 7-1/8 3 below shank 2 Flt Ball Extended Reach w/AlTiN

  • Mfr # 090064RM

  • Zoro # G215880500


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Number of Flutes
2
Shank Dia.
1 in
Overall Length
7-1/8 in
Insert Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090064RM
Zoro #
G215880500
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1 in
Overall Length
7-1/8 in
Insert Size
1 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.