Zoro Homepage

1 x 1 x 2-1/4 x 5 2 Flt

  • Mfr # 090315RM

  • Zoro # G615880797


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Size
1 in
End Mill Style
Square
Shank Dia.
1 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team