Shop REGAL CUTTING TOOLS

#10-32 NF H3 3 Flute Plug SuperTuf SS Spiral Point Tap with TiN

  • Mfr # 073404MS

  • Zoro # G7413859


product price:  $17.99
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
SAE
Thread Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
073404MS
Zoro #
G7413859
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Overall Length
2-3/8 in
Shank Dia.
0.194 in
Thread Length
1/2 in

Details

Tap Chamfer
Plug
Number of Flutes
3
SAE or Metric
SAE
Thread Direction
Right
Tap Finish
TiN
Thread Limit
H3
Tap Material
High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.