11.6 mm AlTiN Coated Carbide Royal HP Drill - Extra Long with Coolant Holes

  • Mfr # 027484AW

  • Zoro # G015883831


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Point Angle
140° Degree
Helix
Regular
Coolant Through
Yes
Flute Type
Spiral
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
027484AW
Zoro #
G015883831
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
11.6 mm

Details

Point Angle
140° Degree
Helix
Regular
Coolant Through
Yes
Flute Type
Spiral
Number of Flutes
2
Material - Machining
Solid Carbide
Item
Drill Bit
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Shank Type
Straight Cylindrical
Decimal Equivalent
0.46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.