Shop REGAL CUTTING TOOLS

1/2 Para-Flute Jobber Length Drill Bright, 6PK

  • Mfr # 049132AW
  • Zoro # G023725611

product price: 
$
92.49
/pk of 6, $15.42/ea

Key Features

Drill Bit Point Angle
135 Degrees Split
Finish
Bright
Material
High Speed Steel
Helix Type
High
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
049132AW
Zoro #
G023725611
UPC #
-
Country of Origin
Korea, Republic of
Drill Bit Point Angle
135 Degrees Split
Finish
Bright
Material
High Speed Steel
Helix Type
High

Dimensions

Drill Bit Size
1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.