#44 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68326
- Zoro # G423507190
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Drill Bit Point Angle
135 Degrees
Overall Length
2.125 in
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68326
- Zoro #
- G423507190
- UPC #
- 697334683261
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Point Type
- Split Point
- Number of Flutes
- 2
- Finish
- Black Oxide
- System of Measurement
- Inch
Dimensions
- Overall Length
- 2.125 in
- Drill Bit Size
- #44
- Flute Length
- 1.125 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.