1/2 x 1/2 x 1-1/4 x 3 3 Flt 45 Degree Helix .120 Radius Alu-Mill

  • Mfr # 099764RM

  • Zoro # G315883951


product price:  $64.15
/ea

Key Features

Number of Flutes
3
Shank Dia.
1/2 in
Overall Length
3 in
End Mill Style
Corner Radius
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099764RM
Zoro #
G315883951
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/2 in
Overall Length
3 in
Size
1/2 in

Details

Number of Flutes
3
End Mill Style
Corner Radius

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.