Shop REGAL CUTTING TOOLS

1/2 x 1/2 x 1/2 x 4-1/2 1 below shank 2 Flt Ball Extended Reach w/Sapphire

  • Mfr # 090162RM

  • Zoro # G415882267


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
1/2 in
End Mill Style
Ball
Overall Length
4-1/2 in
Insert Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
090162RM
Zoro #
G415882267
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/2 in
Overall Length
4-1/2 in
Insert Size
1/2 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.