13/16 X 3/4 X 1-7/8 X 4-1/8 4 FLT SE CC END MILL

  • Mfr # 050478AM

  • Zoro # G015880434


product price:  $50.95
/ea

Key Features

End Mill Style
Square
Size
13/16 in
Shank Dia.
3/4 in
Overall Length
4-1/8 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
050478AM
Zoro #
G015880434
UPC #
-
Country of Origin
United States

Dimensions

Size
13/16 in
Shank Dia.
3/4 in
Overall Length
4-1/8 in

Details

End Mill Style
Square
Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.