13/64 Jobber Length Drill Bright, 12PK

  • Mfr # 012445AW
  • Zoro # G323725045
product price: 
$
26.99
/pk of 12, $2.25/ea

Key Features

Helix Type
Regular
Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13/64 in
Finish
Bright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
012445AW
Zoro #
G323725045
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
13/64 in

Details

Helix Type
Regular
Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Finish
Bright

Ratings & reviews