Shop CLE-FORCE
See all product information
Create Account
1-5/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68844
- Zoro # G423506704
product price:
$
66.29
/ea
Key Features
Number of Flutes
2
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68844
- Zoro #
- G423506704
- UPC #
- 697334688440
- Country of Origin
- China
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Overall Length
- 12.875 in
- Drill Bit Size
- 1-5/32 in
- Flute Length
- 7-1/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.