1/4 x 1/4 x 1/2 x 3-1/2 2 Flt Ball w/AlTiN

  • Mfr # 099615RM

  • Zoro # G115881980


product price:  $53.85
/ea

Key Features

End Mill Style
Ball
Shank Dia.
1/4 in
Size
1/4 in
Number of Flutes
2
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099615RM
Zoro #
G115881980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/4 in
Size
1/4 in
Overall Length
3-1/2 in

Details

End Mill Style
Ball
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.