
1/4 x 1/4 x 3/42-1/2 6 Flt 45 Degree Helix w/AlTiN
Mfr # 097852RM
Zoro # G715880024
product price:Â $47.49
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
6
End Mill Style
Square
Shank Dia.
1/4 in
Size
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
097852RM
Zoro #
G715880024
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Size
1/4 in
Details
Number of Flutes
6
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.