
1/8 Cobalt Spotting Drill - 120 Degree
Mfr # 027498AW
Zoro # G215886755
product price: $10.44
/eaKey Features
Finish
Bronze
Size
1/8"
Material
Cobalt
Point Angle
120°
Helix
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027498AW
Zoro #
G215886755
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size
1/8"
Details
Finish
Bronze
Material
Cobalt
Point Angle
120°
Helix
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.