
Shop REGAL CUTTING TOOLS
See all product information
1/8 x 1/8 x 1/21-1/2 4 Flt 45 Degree Helix w/AlTiN
Mfr # 097850RM
Zoro # G615880070
product price:Â $27.75
/eaKey Features
Overall Length
1-1/2 in
Number of Flutes
4
End Mill Style
Square
Size
1/8 in
Shank Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
097850RM
Zoro #
G615880070
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-1/2 in
Size
1/8 in
Shank Dia.
1/8 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.