1/8 X 3/8 X 3/8 X 2-5/16 4 FLT CC SE HSS Cobalt

  • Mfr # 051915JM

  • Zoro # G315881124


product price:  $23.29
/ea

Key Features

Number of Flutes
4
Insert Size
1/8 in
End Mill Style
Square
Overall Length
2-5/16 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
051915JM
Zoro #
G315881124
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1/8 in
Overall Length
2-5/16 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.