
1/8 X 3/8 X 3/8 X 3-1/16 4 FLT CC DE HSS Cobalt
Mfr # 052250JM
Zoro # G115882918
product price: $35.19
/eaKey Features
Shank Dia.
3/8 in
Number of Flutes
4
End Mill Style
Square
Insert Size
1/8 in
Overall Length
3-1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052250JM
Zoro #
G115882918
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Insert Size
1/8 in
Overall Length
3-1/16 in
Details
Number of Flutes
4
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.