
19/32 X 1/2 X 1-1/8 X 3-3/8 2 FLT SE CC END MILL
Mfr # 050525AM
Zoro # G615881183
product price: $38.99
/eaKey Features
End Mill Style
Square
Overall Length
3-3/8 in
Number of Flutes
2
Shank Dia.
1/2 in
Size
19/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050525AM
Zoro #
G615881183
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8 in
Shank Dia.
1/2 in
Size
19/32 in
Details
End Mill Style
Square
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.