
2 x 2 x 4 x 7-3/4 8 Flt SE Roughing NCC End Mill
Mfr # 052609AM
Zoro # G715883933
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-3/4 in
Size
2 in
Number of Flutes
8
Shank Dia.
2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
052609AM
Zoro #
G715883933
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-3/4 in
Size
2 in
Shank Dia.
2 in
Details
Number of Flutes
8
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.