Shop REGAL CUTTING TOOLS

21/64 x 3/8 x 9/16 x 2-1/2 2 Flt SE CC End Mill with TiAlN

  • Mfr # 050750AM88

  • Zoro # G715882226


product price:  $32.15
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Size
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
050750AM88
Zoro #
G715882226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Size
21/64 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.