
23/32 x 3/4 x 1-5/16 x 5-5/8 2 Flt DE CC End Mill
Mfr # 050749AM
Zoro # G715881335
product price: $65.89
/eaKey Features
Number of Flutes
2
Size
23/32 in
End Mill Style
Square
Shank Dia.
3/4 in
Overall Length
5-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050749AM
Zoro #
G715881335
UPC #
-
Country of Origin
United States
Dimensions
Size
23/32 in
Shank Dia.
3/4 in
Overall Length
5-5/8 in
Details
Number of Flutes
2
End Mill Style
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.