Shop REGAL CUTTING TOOLS

5/8 x 1/2 x 1-1/8 x 3-3/8 2 Flt SE CC End Mill with TiAlN

  • Mfr # 050527AM88

  • Zoro # G315881049


product price:  $50.19
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Size
5/8 in
Shank Dia.
1/2 in
Overall Length
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
050527AM88
Zoro #
G315881049
UPC #
-
Country of Origin
United States

Dimensions

Size
5/8 in
Shank Dia.
1/2 in
Overall Length
3-3/8 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.