Shop REGAL CUTTING TOOLS
See all product information
Create Account
#26 HSS Royal HP Jobber Drill, with TiN Point, 10PK
- Mfr # 027590AW
- Zoro # G423725983
product price:Â
$
14.65
/pk of 10, $1.47/ea
Key Features
Drill Bit Point Angle
135 Degrees Split
Helix Type
Regular
Material
High Speed Steel
Drill Bit Size
#26
Finish
Gold Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 027590AW
- Zoro #
- G423725983
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Drill Bit Point Angle
- 135 Degrees Split
- Helix Type
- Regular
- Material
- High Speed Steel
- Finish
- Gold Tip
Dimensions
- Drill Bit Size
- #26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.