3/16 x 1/4 x 3/16 x 3 3/8 below shank 2 Flt Ball Extended Reach w/Sapphire

  • Mfr # 090158RM

  • Zoro # G715881274


product price:  $64.95
/ea

Key Features

Number of Flutes
2
Shank Dia.
1/4 in
End Mill Style
Ball
Insert Size
3/16 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
090158RM
Zoro #
G715881274
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/4 in
Insert Size
3/16 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.