3/16 X 3/8 X 7/16 X 2-3/8 2 FLT CC SE HSS Cobalt

  • Mfr # 051828JM

  • Zoro # G615880506


product price:  $20.69
/ea

Key Features

Number of Flutes
2
Shank Dia.
3/8 in
Insert Size
3/16 in
Overall Length
2-3/8 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051828JM
Zoro #
G615880506
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Insert Size
3/16 in
Overall Length
2-3/8 in

Details

Number of Flutes
2
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.