Shop REGAL CUTTING TOOLS
See all product information
Create Account
3/4 x 3/4 x 1-1/2 x 5-1/4 5 Flt SE HSSE-PMX Tuf-V Plus Extended Reach End Mill
- Mfr # 053720MM
- Zoro # G415880447
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/4 in
Flutes
5
Shank Dia.
3/4 in
End Mill Style
Square
Insert Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 053720MM
- Zoro #
- G415880447
- UPC #
- -
- Country of Origin
- United States
- Flutes
- 5
- End Mill Style
- Square
Dimensions
- Overall Length
- 5-1/4 in
- Shank Dia.
- 3/4 in
- Insert Size
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.